Fifty-Fifty 568441 15 oz Camp Mug; Green
Mfr # 568441
Zoro # G503785838
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Counter Culture Living Llc
- MFR # 568441
- Zoro # G503785838
- UPC # 843491105720
- Country of Origin China
- Category Mugs & Tumblers
Description
The double-wall vacuum-insulated walls give you a worry-free mind knowing your beverages are kept icy cold or piping hot for hours. Made of lightweight 18/8 food-grade stainless steel that is non-leaching and will not retain taste or odor. The double-wall technology prevents condensation on the outside for those hot sunny days while keeping the heat within the inner wall so you dont have to worry about burning your hand while holding your mug.The camp mug is the perfect addition to your camping gear as you can fill it up with your cowboy coffee in the morning and then enjoy a nice hot cider by the fire at the end of the night. The easy-grip handle makes it convenient for you to hold while enjoying the mountain view. The double-wall vacuum-insulated technology ensures your hot beverage will stay piping hot and your cold beverages will stay icy cold until the next refill. It can also double as a food mug to eat your favorite campfire chili out of after a long day of hiking. The camp mug includes a splash-proof pressure fit slide lid. It has a silicone ring to ensure a snug fit to the inner wall of the mug retaining the beverages ideal temperature. Both the silicone ring and slide are removable for proper cleaning.
Specifications- Color: Green
- Capacity: 15 oz
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Thumbscrew, 8-32 X .44 L G Ss (40001217)
- RANDELL Flat Roller (HD BRG100)
- TABLECRAFT Aluminum Order Rack, 60" (5560)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- LOGO BRANDS New Orleans Saints Freezer Mug (620-P16FM)
- LOGO BRANDS New Orleans Saints 15oz Stripe Mug (620-C15SM)
- DINEX Onyx Fenwick Mug 8 oz., Pk48 (DX500003)
- LOGO BRANDS Oregon 14oz Relief Mug (194-C14RM)
- OLAFS ALE HOUSE Tankherd Decorative Horn 10oz (GH2131GLASS)
- LOGO BRANDS Buffalo Bills 20oz Colorblock Stainless Tumbler (604-S20T-11)
- ZEES CREATIONS 30 oz Moscow Mule Copper Mug with Brass Handle & Thumb Rest (AC6006)
- Counter Culture Living Llc Mugs & Tumblers