Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Wood-Craft Pack Axe
Mfr # WC20PA19C
Zoro # G302696694
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20
- Height 3
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # WC20PA19C
- Zoro # G302696694
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 20 |
Height | 3 |
Width | 9 |
Description
Council Tool Co. made their 19-inch as a veritable multi-tool. Designed to chop, split, shave, hammer and more, the Pack Axe is built from heat-treated 5160 steel for unbeatable strength, coming in at only 2 pounds. Comes with a leather bit mask to protect both your axe from the elements and you from the unbelievably sharp Pack Axe.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Retrieving Magnt150#Pull (07542)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4340)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- COUNCIL TOOL Axe, Wood, 3'L (38PE136 NFES)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- COUNCIL TOOL Axe, Sharpened, 19 in.L, 4 in. Cutting Edge (JP20HB19C)
- WOKIN 21 Ounce Hatchet (253206)
- Council Tool Hammers and Striking Tools