Council Tool

Splitting Maul, Steel, 8 lb. (Discontinued)


Key Features

  • Handle Material Fiberglass
  • Overall Length 34 1/2 in
  • Head Material Steel
  • Features Heat Treated Bit
  • Handle 34 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 34 1/2 in
Cutting Edge Length 9 in

Description

The Council Tool PR80MFG Splitting Maul is the perfect tool for splitting logs. With a heat treated bit, this steel splitting maul has an 8 7/8 in. cutting edge. The head weighs 8 lb and the overall length of the product is 34 1/2 in. This 34 in. handle is made of fiberglass, while the head is made of steel with a sharpened face. Designed to make your work easier, this Council Tool Splitting Maul will get you through your next project quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.