Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Splitting Maul, Steel, 6 lb.
Mfr # PR60MFG
Zoro # G5365236
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 34 in
- Overall Length 34 1/2 in
- Head Material Steel
- Features Heat Treated Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # PR60MFG
- Zoro # G5365236
- UPC # 008298601831
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 34 in |
Overall Length | 34 1/2 in |
Cutting Edge Length | 8 3/4 in |
Description
Splitting Maul, Axe Type Mauls, Blade Edge Type Sharpened, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Length 8 3/4 in, Grip Material None, Handle Color Yellow, Handle Length 34 in, Handle Material Multi-Component, Handle Style Straight, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- PROTO 1/2 in Drive Flex Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J74424MP)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COUNCIL TOOL Wood-Craft Pack Axe (WC20PA19C)
- AMES 1.25 lbs Wood Camp Axe (20180300)
- Council Tool Hammers and Striking Tools