Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Pulaski Axe, Single Bit, Hickory, 36 In.
Mfr # 38PE136
Zoro # G4769335
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 36 in
- Overall Length 3 ft
- Head Material Steel
- Features Axe Head is Hydraulically Seated onto Handle and Secured with a Serrated Aluminum Wedge, Hand Sharpened, Single Bit Edge and Mattock Blade, The Interior Detail of the Eye is Tapered and Allows for a Strong Mechanical Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # 38PE136
- Zoro # G4769335
- UPC # 008298254433
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Cutting Edge Length | 4 3/4 in |
Description
If you are looking for a tool that can split wood, then the Council Tool 38PE136 Pulaski Axe is what you need. It has a single bit design with an oil quenched head to ensure uniform hardness and straightness. This 36 in. long axe has a 4 3/4 in. cutting edge, which makes it easy to cut through wood. The 36 in. handle is made of hickory wood, making it durable and sturdy for heavy duty work. The head material is forged steel, giving this axe strength and durability for years of use. You will also appreciate the straight handle design which gives you better control over your swing when splitting logs into firewood or kindling. If you are serious about getting things done quickly, then look no further than the Council Tool 38PE136 Pulaski Axe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Extraction Tool (5WY47)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- LENOX Band Saw Blade, 14ft 8" L, 3/4" W, 5/8 TPI (87935CLB144470)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. (PR60MFG)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- SHEPHERD Shepherd 1in. General Duty Swivel Casters 9489 (39003094891)
- Council Tool Hammers and Striking Tools