Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Council Tool
Pulaski Axe, 3-3/4 lb, Hickory, 34-1/2 In L (Discontinued)
Mfr # 38PE136FSS
Zoro # G4793065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 36"
- Overall Length 34 1/2 in
- Head Material Steel
- Features For Wildland Firefighting and General Landscaping Chores, Bit Axe Blade on One End, Mattock Blade on Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # 38PE136FSS
- Zoro # G4793065
- UPC # 008298254471
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36" |
Overall Length | 34 1/2 in |
Cutting Edge Length | 4 1/2 in |
Details
Handle Material | Wood |
Head Material | Steel |
Features | For Wildland Firefighting and General Landscaping Chores, Bit Axe Blade on One End, Mattock Blade on Other |
Includes | Sheath |
Handle | Straight |
Meets/Exceeds | Rc 45-60, Rc 53-58 |
Head Weight | 3 3/4 lb |
Cutting Edge | 4 1/2 in |
Item | Pulaski Axe |
Handle Design | Hickory |
Includes Hammer Face | No |
Axe Type | Pulaski Axes |
Blade Finish | Nickel Plated |
Non-Sparking | No |
Head Color | Black, Silver |
Standards | 5100-355E, GSA for NSN# 5120-00-293-3467, Rc 45-60, Rc 53-58 |
Non-Magnetic | No |
Grip Material | None |
Blade Material | Steel |
Handle Style | Straight |
Handle Color | White |
Description
Pulaski Axe, Axe Type Pulaski Axes, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Length 4 1/2 in, Grip Material None, Handle Color White, Handle Length 3 ft, Handle Material Wood, Handle Style Straight, Head Color Black, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.