Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Pinch Bars, Pinch Point Bar, 51 In. L (Discontinued)
Mfr # 120PP
Zoro # G4299005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Press Forged Bar Ends, Roll Forged Tapered Handle
- Material High Carbon Steel
- Overall Length 51 in
- Overall Width 1 1/8 in
- Pry Bar Sub-Category Pinch Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # 120PP
- Zoro # G4299005
- UPC # 008298458138
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 51 in |
Overall Width | 1 1/8 in |
Dia. | 1 1/8 in |
End Width | 1 1/8 in |
Bar Width | 1 1/8 in |
Bar Diameter | 1 1/4 in |
Details
Features | Press Forged Bar Ends, Roll Forged Tapered Handle |
Material | High Carbon Steel |
Pry Bar Sub-Category | Pinch Bars |
Tether Capable | Tether Capable |
Item | Pinch Point Bar |
Thickness | 1 1/8 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Angle Style | Straight |
Bar Shape | Round |
Bar Material | Steel |
Includes Handle | No |
Number of Nail Slots | 0 |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
End Style | Point |
Description
This Council Tool 51 In. Pinch Bar is a versatile tool that can be used to remove nails, pull studs and pry apart materials. Made of high carbon steel, the pinch bar has a 1 1/8 in. thickness and overall width of 1 1/8 in. The roll forged tapered handle gives you excellent leverage for easier prying or pulling applications. Press forged bar ends provide superior strength and durability. It has an overall length of 51 in., making it suitable for use on larger projects. This Council Tool 51 Inch Pinch Bar is the perfect tool for all your demolition needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.