Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Handle
Mfr # SU150PKRN36C
Zoro # G010936860
Sold in multiples of 6 for $346.74
$346.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Tip Type/Size 1.5# Pickaroon Curved
- Application Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood
- Product Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # SU150PKRN36C
- Zoro # G010936860
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Tip Type/Size | 1.5# Pickaroon Curved |
Details
Handle Material | Wood |
Item | Handle |
Application | Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood |
Product Type | Handle |
Description
Handle, Handle Material Wood, Product Type Handle, Handle Length 36 in, Tip Type/Size 1.5# Pickaroon Curved, Application Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- FEIN Chuck 16Mm With B16 Adaptor (63901023011)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- COUNCIL TOOL Pulaski Axe Handle (70-507)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COUNCIL TOOL Wood-Craft Pack Axe (WC20PA19C)
- FISKARS SPLITTING AXE 36"" (378841-1004)
- Council Tool Hammers and Striking Tools