Shop All Cutter Parts
Council Tool
Handle, Sledge Hammer, 36 In
Mfr # 70-025
Zoro # G4037783
original price:
$28.89
28% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Wood
- Includes Aluminum Wedge
- Handle Type Straight
- For Use With Sledge Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 70-025
- Zoro # G4037783
- UPC # 008298700251
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Length | 1 3/8 in |
For Eye Opening Width | 1 in |
Description
The Council Tool Replacement Handle is a high-quality replacement handle for 36 in. sledge hammers. This straight, wooden replacement handle has an overall length of 36 in. It fits the 36 in. sledge hammer from Council Tool, model number 70-025. If you have a broken or worn out handle on your sledge hammer, then this replacement handle will come to your rescue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- TEKTON 10 mm Combination Wrench (18279)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- MITUTOYO Spherical Contact Point (101204)
- Council Tool Hand Tool Parts