Shop All Cutter Parts
Council Tool
Handle, Bank Blade, 3Hole, 30 In, For 640C
Mfr # 70-039
Zoro # G4769064
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Material Wood
- For Use With Mfr. Model No. 640C
- Type 3-Hole
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 70-039
- Zoro # G4769064
- UPC # 008298700398
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 40 in |
Details
Material | Wood |
For Use With | Mfr. Model No. 640C |
Type | 3-Hole |
Handle Type | Straight |
For Use With Mfr. Model Number | 70-039 |
Item | Bank Blade Replacement Handle |
Impact Rated | No |
Compatible with Manufacturer Model Number | 70-039 |
Handle Material | Wood |
Includes Cushioned Grip | No |
For Maximum Head Weight | 3 lb |
Compatible with Manufacturer Part Number | 70-039 |
Compatible Manufacturer Part Number | 70-039 |
Compatible with Manufacturer Model Number [NEW] | 70-039 |
Compatible Manufacturer Model Number | 70-039 |
For Use with Mfr. Model Number | 70-039 |
Description
Bank Blade Replacement Handle, Compatible Manufacturer Model Number 70-039, For Maximum Head Weight 3 lb, Handle Material Wood, Includes Cushioned Grip No, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- POWERBUILT 1/2" Drive 7/8" Deep Impact Socket (647176)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- RED DEVIL Cutters H/Duty Glass (102370)
- Council Tool Cutter Parts