Shop All Ball Peen Hammers
Council Tool
Hammer, 60.8 oz., Manganese Bronze
Mfr # NSBRZDF38FG
Zoro # G5368045
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Head Material Bronze
- Features Non-Magnetic, Non-Marring, Non-Sparking
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Face Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # NSBRZDF38FG
- Zoro # G5368045
- UPC # 008298801057
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Face Diameter | 2 in |
Overall Length | 10 in |
Handle Length | 10 in |
Details
Item | Non-Sparking Engineering Hammer |
Tether Capable | Tether Capable |
Head Material | Bronze |
Features | Non-Magnetic, Non-Marring, Non-Sparking |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Magnetic | Yes |
Head Weight | 3 3/4 lb |
Handle Material | Fiberglass |
Additional Features | Non-Sparking |
Grip Style | Ribbed |
Tether Ready | No |
Face Shape | Hexagon, Round |
Non-Sparking | Yes |
Face Material | Manganese Bronze Alloy |
Hammer Type | Non-Sparking Hammer |
Replaceable Handle | No |
Dead Blow Hammer | No |
Non-Marring | Yes |
Grip Material | Rubber |
Description
Non-Sparking Engineering Hammer, Hammer Type Non-Sparking Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 3 3/4 lb, Face Diameter 2 in, Overall Length 10 in, Handle Length 10 in, Grip Style Ribbed, Face Shape Hexagon, Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Manganese Bronze Alloy, Features Non-Magnetic, Non-Marring, Non-Sparking, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal Bender (45J336)
- GREENLEE Knockout Die, Steel, No Thread, 1 in (7212SP-3/4D)
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- COUNCIL TOOL Hammer, 24 oz., Manganese Bronze (NSBRZDF15FG10)
- POWERBUILT 24Oz Ball Pein Hammer with Fg Hndl (648330)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- CTA MANUFACTURING Ball Joint Hammer Nut Kit (7395)
- DENDESIGNS 5-Piece Ball Pein Hammer Set (DE68362)
- GROZ Ball Peen Hammers, 24 oz., 14" (34540)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- Council Tool Hammers and Striking Tools