Shop All Ball Peen Hammers
Council Tool
Hammer, 41.6 oz., Manganese Bronze
Mfr # NSBRZDF26FG10
Zoro # G5370136
original price:
$134.11
27% off
new price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Features Non-Magnetic, Non-Marring, Non-Sparking
- Head Material Bronze
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # NSBRZDF26FG10
- Zoro # G5370136
- UPC # 008298801033
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Overall Length | 10 in |
Face Diameter | 1 1/2 in |
Handle Length | 10 in |
Details
Item | Non-Sparking Engineering Hammer |
Tether Capable | Tether Capable |
Features | Non-Magnetic, Non-Marring, Non-Sparking |
Head Material | Bronze |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Head Weight | 2 1/2 lb |
Handle Material | Fiberglass |
Non-Magnetic | Yes |
Hammer Type | Non-Sparking Hammer |
Additional Features | Non-Sparking |
Grip Material | Rubber |
Grip Style | Ribbed |
Tether Ready | No |
Non-Sparking | Yes |
Replaceable Handle | No |
Non-Marring | Yes |
Face Material | Manganese Bronze Alloy |
Face Shape | Hexagon, Round |
Dead Blow Hammer | No |
Description
Non-Sparking Engineering Hammer, Hammer Type Non-Sparking Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 2 1/2 lb, Face Diameter 1 1/2 in, Overall Length 10 in, Handle Length 10 in, Grip Style Ribbed, Face Shape Hexagon, Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Manganese Bronze Alloy, Features Non-Magnetic, Non-Marring, Non-Sparking, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- COUNCIL TOOL Hammer, 24 oz., Manganese Bronze (NSBRZDF15FG10)
- COUNCIL TOOL Hammer, 60.8 oz., Manganese Bronze (NSBRZDF38FG)
- WILLIAMS Williams 40 oz. Ball Peen Hammer, Hickory Handle (HBP-6A)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- Council Tool Ball Peen Hammers