Shop All Ball Peen Hammers
Council Tool
Hammer, 24 oz., Manganese Bronze
Mfr # NSBRZDF15FG10
Zoro # G5368036
original price:
$86.99
12% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Head Material Bronze
- Features Non-Magnetic, Non-Marring, Non-Sparking
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Non-Magnetic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # NSBRZDF15FG10
- Zoro # G5368036
- UPC # 008298801019
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Face Diameter | 1 1/4 in |
Overall Length | 10 in |
Handle Length | 10 in |
Details
Item | Non-Sparking Engineering Hammer |
Tether Capable | Tether Capable |
Head Material | Bronze |
Features | Non-Magnetic, Non-Marring, Non-Sparking |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Magnetic | Yes |
Head Weight | 1 1/2 lb |
Handle Material | Fiberglass |
Replaceable Handle | No |
Face Shape | Hexagon, Round |
Non-Marring | Yes |
Grip Style | Ribbed |
Hammer Type | Non-Sparking Hammer |
Dead Blow Hammer | No |
Additional Features | Non-Sparking |
Grip Material | Rubber |
Face Material | Manganese Bronze Alloy |
Tether Ready | No |
Non-Sparking | Yes |
Description
Non-Sparking Engineering Hammer, Hammer Type Non-Sparking Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 10 in, Handle Length 10 in, Grip Style Ribbed, Face Shape Hexagon, Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Manganese Bronze Alloy, Features Non-Magnetic, Non-Marring, Non-Sparking, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts (205401)
- COUNCIL TOOL Hammer, 60.8 oz., Manganese Bronze (NSBRZDF38FG)
- PROTO Anti-Vibe® Ball Pein Hammer - 24 oz. (J1324AVP)
- PROTO ANTI-VIBE 12oz BALL PEIN HAMMER (POJ1312AVP)
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- SATA Striking Tool Tray Set, 4 Pc. (ST09932A)
- STEELMAN 32-Ounce Ball-Peen Hammer (95838)
- PROTO HAMMER BALL PEIN 32oz (PO1332PGD)
- Council Tool Hammers and Striking Tools