Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Gooseneck Wrecking Bar, 3/4 In. W (Discontinued)
Mfr # 75036
Zoro # G4098342
This Product is Discontinued
Key Features
- Color Black
- Features Offset Chisel End, Nail Pulling Slot
- Material High Carbon Steel
- Overall Length 36 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # 75036
- Zoro # G4098342
- UPC # 008298458596
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 3/4 in |
Details
Color | Black |
Features | Offset Chisel End, Nail Pulling Slot |
Material | High Carbon Steel |
Pry Bar Sub-Category | Wrecking Bars |
Thickness | 3/4 in |
Item | Gooseneck Wrecking Bar |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
End Style | Chisel |
Bar Color | Black |
Number of Nail Slots | 1 |
End Angle Style | Offset |
Non-sparking - Tether Ready | T No |
Includes Handle | No |
Bar Shape | Hexagon |
Tether Ready | No |
Bar Material | Steel |
Description
When you need to remove nails or pry up boards, the Council Tool 75036 Gooseneck Wrecking Bar is the perfect tool for the job. The 36 in. long gooseneck wrecking bar has a 3/4 in. width and thickness, allowing it to fit between two boards easily. It has an offset chisel end that allows you to pry out nails or tuck under boards more effectively. It also features a nail pulling slot that makes removing staples quick and easy. The wrecking bar is made of high carbon steel for superior strength and durability. For fast, efficient removal of nails or tucking under boards, this Council Tool Gooseneck Wrecking Bar is just what you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.