Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Gooseneck Wrecking Bar, 3/4 In. W (Discontinued)
Mfr # 75030
Zoro # G4299041
This Product is Discontinued
Key Features
- Color Black
- Features Offset Chisel End, Nail Pulling Slot
- Material High Carbon Steel
- Overall Length 30 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 75030
- Zoro # G4299041
- UPC # 008298458572
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
End Width | 3/4 in |
Bar Width | 3/4 in |
Details
Color | Black |
Features | Offset Chisel End, Nail Pulling Slot |
Material | High Carbon Steel |
Pry Bar Sub-Category | Wrecking Bars |
Tether Capable | Tether Capable |
Thickness | 3/4 in |
Item | Gooseneck Wrecking Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Number of Nail Slots | 1 |
End Style | Chisel |
Bar Shape | Hexagon |
Bar Material | Steel |
Tether Ready | No |
Includes Handle | No |
End Angle Style | Offset |
Bar Color | Black |
Non-sparking - Tether Ready | T No |
Description
This Council Tool Gooseneck Wrecking Bar is a heavy-duty tool that is ideal for removing nails, bolts and fasteners. It has an offset chisel end with a nail pulling slot, which allows you to remove even the most stubborn of nails. The gooseneck design provides maximum leverage when it comes to removing difficult nails. Made from high carbon steel, this 30 in. wrecking bar will withstand heavy use and abuse. Its 3/4 in. thickness makes it durable enough to take on the toughest jobs. The black color ensures this tool won't stand out and can be used discreetly as well as attractively on display in your garage or workshop. If you are looking for a solid gooseneck wrecking bar at an affordable price, then look no further than the Council Tool 75030 Gooseneck Wrecking Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.