Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Forcible Entry Tool, 1 Pieces, 36 In. L (Discontinued)
Mfr # HAL1P36
Zoro # G3886705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color natural
- Features Forged-In Ears (Holes) for Customization and Strapping, Drop Forged One Piece, Heat Treated Working Ends, Widths and Tapers are Allow Easy Penetration
- Material Alloy steel
- Overall Length 36"
- Overall Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # HAL1P36
- Zoro # G3886705
- UPC # 008298550535
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 6" |
Dia. | 1" |
Details
Color | natural |
Features | Forged-In Ears (Holes) for Customization and Strapping, Drop Forged One Piece, Heat Treated Working Ends, Widths and Tapers are Allow Easy Penetration |
Material | Alloy steel |
Number of Pieces | 1 |
Item | Forcible Entry Tool |
Thickness | 6-1/2" |
Description
Forcible Entry Tool, Number of Pieces 1, Overall Length 36 in, Natural Steel Powder Coated, Material Alloy Steel, Overall Width 6 in, Dia. 1 in, Thickness 6 1/2 in, Features Forged-In Ears (Holes) for Customization and Strapping, Drop Forged One Piece, Heat Treated Working Ends, Widths and Tapers are Allow Easy Penetration
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.