Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Flying Fox Camping Hatchet
Mfr # SU162FF16C
Zoro # G602696851
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.5
- Width 6.5
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # SU162FF16C
- Zoro # G602696851
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15.5 |
Width | 6.5 |
Height | 1.1 |
Description
With the Flying Fox Woodsman Hatchet, Council Tools Co. gives you a retro-style hatchet good for both wood and sport. Though designed for wood-cutting, the Flying Fox is qualified as competition-grade by most major urban axe-throwing organizations. A hardened poll, perfect for hammering, makes the Fox unique among competitors. Inspired by mid-20th century design, this hatchet features a large eye and is trimmed below 16 inches.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- PROTO Autowire Twister Plier (J192)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- COUNCIL TOOL Pulaski Axe Handle (70-507)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. (PR60MFG)
- VULCAN Wood Splitting Maul with Handle, 4.5 lb Head, Fiberglass Handle, 36 in OAL (34530)
- Council Tool Hammers and Striking Tools