Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Council Tool
Flat Head Axe, 5 In Edge, 36 In L, Hickory (Discontinued)
Mfr # 60F36C
Zoro # G4775906
This Product is Discontinued
Key Features
- Handle Material Hickory
- Overall Length 36 in
- Head Material Steel
- Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
- Handle Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 60F36C
- Zoro # G4775906
- UPC # 008298203172
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36 in |
Details
Handle Material | Hickory |
Head Material | Steel |
Features | Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size |
Handle | Curved |
Meets/Exceeds | Rc 48-55 |
Head Weight | 6 lb |
Cutting Edge | 5 in |
Item | Flat Head Axe |
Face | Red Enamel Cutting Edges in Clear Lacquer |
Type | Single Bit |
Description
Flat Head Axe, Single Bit, Cutting Edge 5 in, Head Material Steel, Head Weight 6 lb, Overall Length 36 in, Handle Curved, Handle Material Hickory, Red Enamel Cutting Edges in Clear Lacquer Face, Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size, Meets/Exceeds Rc 48-55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.