Shop All Cutter Parts
Council Tool
Fire Swatter Handle, Wood, 60In, For FS15
Mfr # 70-047
Zoro # G4770936
original price:
$26.39
5% off
new price: $24.89
/ea
$24.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Material Wood
- For Use With Mfr. Model No. FS15
- For Use With Mfr. Model Number FS15
- Type With Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 70-047
- Zoro # G4770936
- UPC # 008298700473
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 60 in |
Details
Material | Wood |
For Use With | Mfr. Model No. FS15 |
For Use With Mfr. Model Number | FS15 |
Type | With Ferrule |
Handle Type | Straight |
Impact Rated | No |
Item | Fire Swatter Replacement Handle |
Description
If you need to replace the handle of your Fire Swatter, this Council Tool 60 in. Replacement Handle is just what you need. Made of solid wood, this straight replacement handle fits perfectly with your existing cutter head. The durable and long lasting wood ensures that it will hold up under repeated use. With a length of 60 in., it can be used by both tall and short people without them having to strain themselves while cutting back vegetation. If you want to save yourself from having to buy an entirely new fire swatter, then this Council Tool Wood Replacement Handle is the perfect solution for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- TENNANT Carpet Floor Tool Kit, Hose 1-1/4" dia. (KTRI05821)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- Council Tool Hand Tool Parts