Shop All Cutter Parts
Council Tool
Fire Swatter Flap, Wood, 12x15 In, For FS15
Mfr # 15F
Zoro # G4772914
original price:
$44.25
10% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 x 15 in
- Material Steel
- For Use With Mfr. Model No. FS15
- Impact Rated No
- For Use With Mfr. Model Number FS15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 15F
- Zoro # G4772914
- UPC # 008298550252
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 12 x 15 in |
Details
Material | Steel |
For Use With | Mfr. Model No. FS15 |
Impact Rated | No |
Item | Fire Swatter Replacement Flap |
For Use With Mfr. Model Number | FS15 |
Description
Council Tool's 15F Fire Swatter Flap is the replacement flap you need. The steel flap measures 12" x 15". It works with Council Tool's FS15 model and can be used to replace damaged or worn out flaps. This replacement part will ensure that your tool remains functional and effective for years to come. Get your Council Tool 15F Fire Swatter Flap today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- COUNCIL TOOL Axe Handle, Wood, 28 In, For 275P28C (70-005)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- MARKAL Lumber Crayon 200, Blue, PK12 (80355)
- Council Tool Cutter Parts