Shop All Engineer, Drilling & Blacksmith Hammers
Council Tool
Engineers Hammer, 3 lb, 14 In L, Fiberglass
Mfr # PR30FG
Zoro # G4141304
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Fiberglass
- Head Material Steel
- Meets/Exceeds ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656
- Features Heat Treated, Precision Machined Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # PR30FG
- Zoro # G4141304
- UPC # 008298601930
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Width | 1 3/4 in |
Head Length | 4 1/2 in |
Handle Length | 14 in |
Details
Item | Engineers Hammer |
Head Weight | 3 lb |
Handle | Fiberglass |
Head Material | Steel |
Meets/Exceeds | ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656 |
Features | Heat Treated, Precision Machined Face |
Handle Attachment | Epoxy |
Head Finish | Clear Lacquer |
Hammer Type | Engineers Hammer |
Standards | ASME B107.54-2001 |
Striking Surface Hardness | Rockwell 46 to 54 |
Includes Beveled Face | Yes |
Handle Material | Fiberglass |
Face Material | Forged Steel |
Face Shape | Round |
Description
This Council Tool Engineers Hammer is the ideal tool for your next project. It has a precision machined face that will ensure accuracy in your work. The hammer has a head weight of 3 lb and an overall length of 14 in. Its head material is forged steel, which gives it the strength needed to deliver maximum power. The handle is made of fiberglass, which makes it strong and durable enough to resist wear and tear from regular use. This blacksmiths engineers hammer also features a 1 3/4" wide head with 4 1/2" long length. With its high quality materials, this Council Tool Engineers Hammer will make a valuable addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 21/64 (41621)
- RIDGID Handle- Top (23803R)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- COUNCIL TOOL Engineers Hammer, 4 lb, 14 In L, Fiberglass (PR40FG)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lbs., 14 In L (PR25FG)
- COUNCIL TOOL Engineers Hammer, 3 lbs., 15 In L, Hickory (PR30)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lb, 15 In, Hickory (PR25)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- Council Tool Engineer, Drilling & Blacksmith Hammers