Shop All Engineer, Drilling & Blacksmith Hammers
Council Tool
Engineers Hammer, 2-1/2 lbs., 14 In L
Mfr # PR25FG
Zoro # G3981765
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Fiberglass
- Meets/Exceeds ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656
- Head Material Steel
- Features Heat Treated, Precision Machined Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # PR25FG
- Zoro # G3981765
- UPC # 008298601916
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 4 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 14 in |
Details
Item | Engineers Hammer |
Head Weight | 2 1/2 lb |
Handle | Fiberglass |
Meets/Exceeds | ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656 |
Head Material | Steel |
Features | Heat Treated, Precision Machined Face |
Handle Material | Fiberglass |
Standards | ASME B107.54-2001 |
Head Finish | Clear Lacquer |
Face Shape | Round |
Hammer Type | Engineers Hammer |
Striking Surface Hardness | Rockwell 46 to 54 |
Handle Attachment | Epoxy |
Includes Beveled Face | Yes |
Face Material | Forged Steel |
Description
Engineers Hammer, Hammer Type Engineers Hammer, Handle Material Fiberglass, Head Material Steel, Head Weight 2 1/2 lb, Overall Length 14 in, Handle Length 14 in, Face Shape Round, Face Material Forged Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Epoxy, Head Finish Clear Lacquer, Head Length 4 1/2 in, Includes Beveled Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- PROTO Punch, Starting, 7/32 In (J507/16)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- COUNCIL TOOL Engineers Hammer, 3 lb, 14 In L, Fiberglass (PR30FG)
- COUNCIL TOOL Engineers Hammer, 4 lb, 14 In L, Fiberglass (PR40FG)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lb, 15 In, Hickory (PR25)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- COUNCIL TOOL Engineers Hammer, 3 lbs., 15 In L, Hickory (PR30)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- STAHLWILLE TOOLS Pecking hammer d.40 mm L.300 mm (70130008)
- Council Tool Engineer, Drilling & Blacksmith Hammers