Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Council Tool
Dayton Axe, 4-3/4 In Edge, 36 L, Fiberglass (Discontinued)
Mfr # 35DRFG
Zoro # G4195983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Length 36
- Overall Length 36 in
- Head Material Steel
- Features Tempered For Best Edge-Holding And Toughness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 35DRFG
- Zoro # G4195983
- UPC # 008298152319
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 |
Overall Length | 36 in |
Cutting Edge Length | 4 3/4 in |
Description
This Council Tool 35DRFG Dayton Axe is a versatile tool that can handle all your chopping needs. It has a curved fiberglass handle and is designed to provide optimal control while you work. The tempered steel head of the axe ensures edge-holding and toughness. With a 4 3/4 in cutting edge, this 36 in long axe will make short work of any job at hand. The fiberglass handle provides excellent grip and comfort when using the axe for extended periods of time. The Council Tool 36" Fiberglass Handle Dayton Axe is an efficient tool that will make your next project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.