Shop All Sledges
Council Tool
Cross Pein Hammer, 4 lb., 15 In, Hickory
Mfr # PR40XP
Zoro # G5365245
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Head Material Steel
- Overall Length 15 in
- Handle Material Wood
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # PR40XP
- Zoro # G5365245
- UPC # 008298601817
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 15 in |
Face Diameter | 1 3/4 in |
Head Width | 1 3/4 in |
Head Length | 5 3/4 in |
Handle Length | 15 in |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Wood, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 15 in, Dead Blow Hammer No, Tether Ready No, Face Material Steel, Face Shape Round, Features Striking Face is Precision-Machined With Proper Radius and Chamfer (Bevel), Handle Attachment Aluminum Wedge, Handle Color Natural, Handle Length 15 in, Head Length 5 3/4 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive X 11/32" 6Pt Deep Socket (648294)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- C.H. HANSON Carp Pencil W/Sharp 15Pk (2010)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Black Oxide Finish (J5250HTCBL)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- COUNCIL TOOL Drilling Hammer, 4 lbs., 10 In L (PR4)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- COUNCIL TOOL Sledge Hammer, 12 lb Head Weight (PR1200)
- SEYMOUR MIDWEST SLEDGE HAMR 6# 36""L (41856)
- Council Tool Sledges