Shop All Sledges
Council Tool
Cross Pein Hammer, 4 lb., 15 In, Fiberglass
Mfr # PR40XPFG
Zoro # G5365254
original price:
$58.59
10% off
new price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Head Material Steel
- Overall Length 15 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # PR40XPFG
- Zoro # G5365254
- UPC # 008298602098
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 15 in |
Face Diameter | 1 3/4 in |
Head Width | 1 3/4 in |
Head Length | 5 3/4 in |
Handle Length | 14 in |
Details
Item | Cross Pein Hammer |
Head Weight | 4 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Standards | ASME B107.54-2001 |
Head Color | Natural |
Handle Color | Black |
Features | Striking Face is Precision-Machined With Proper Radius and Chamfer (Bevel) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Beveled Face | Yes |
Dead Blow Hammer | No |
Hammer Type | Cross Peen Hammer |
Face Material | Steel |
Striking Surface Hardness | Rockwell 46 to 54 |
Tether Ready | No |
Face Shape | Round |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Fiberglass, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 15 in, Dead Blow Hammer No, Tether Ready No, Face Material Steel, Face Shape Round, Features Striking Face is Precision-Machined With Proper Radius and Chamfer (Bevel), Handle Color Black, Handle Length 14 in, Head Length 5 3/4 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441369)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 7/16 inch (R107/16)
- STARRETT Sleeve (657S)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass (PR30XPFG)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- COUNCIL TOOL Drilling Hammer, 4 lbs., 10 In L (PR4)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 1 Kg/2 lbs (HM-1010)
- Council Tool Hammers and Striking Tools