Shop All Sledges
Council Tool
Cross Pein Hammer, 3 lb., 14 In, Fiberglass
Mfr # PR30XPFG
Zoro # G4233275
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Head Material Steel
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # PR30XPFG
- Zoro # G4233275
- UPC # 008298602111
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Width | 3/4 in |
Head Length | 5 in |
Handle Length | 14 in |
Details
Item | Cross Pein Hammer |
Head Weight | 3 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Standards | ASME B107.54-2001 |
Features | Striking Face is Precision-Machined With Proper Radius and Chamfer (Bevel) |
Handle Color | Black |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Cross Peen Hammer |
Includes Beveled Face | Yes |
Tether Ready | No |
Dead Blow Hammer | No |
Face Material | Steel |
Striking Surface Hardness | Rockwell 46 to 54 |
Face Shape | Round |
Description
The Council Tool PR30XPFG Cross Pein Hammer is the ideal tool for a variety of uses. It is a precision-made hammer that will give you optimal results every time. Made in the USA, this cross pein hammer has a head weight of 3 lb and head material of forged steel. The striking face has been precisely machined with proper radius and chamfer. The ergonomic handle is made from fiberglass, making it both durable and lightweight. Measuring 14 in., this cross pein hammer also has an overall length of 14 in. For the best results, you need to equip yourself with tools like the Council Tool PR30XPFG Cross Pein Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED MONSTER SCRAPER 3pc KIT (EZMS3000)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 3" (HMY.1-3/8)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D691, PR (10D762)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 15 In, Hickory (PR30XP)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- Council Tool Sledges