Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Council Tool
Bush Hook, 12 In Edge, 48 In L, Hickory (Discontinued)
Mfr # 212
Zoro # G4767086
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 48"
- Overall Length 48 in
- Head Material Steel
- Features Oil Quenched For Uniform Hardness And Straightness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 212
- Zoro # G4767086
- UPC # 008298305012
- Country of Origin Unknown
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 48" |
Overall Length | 48 in |
Cutting Edge Length | 12 in |
Details
Handle Material | Wood |
Head Material | Steel |
Features | Oil Quenched For Uniform Hardness And Straightness |
Handle | Straight |
Cutting Edge | 12 in |
Type | Double Edge |
Item | Bush Hook |
Face | Carbon Steel |
Handle Design | Hickory Wood |
Blade Finish | Unfinished |
Blade Material | Steel |
Includes Cushioned Grip | No |
Includes Sheath | No |
Description
Bush Hook, Blade Finish Unfinished, Blade Material Steel, Cutting Edge Length 12 in, Handle Material Wood, Includes Cushioned Grip No, Includes Sheath No, Overall Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.