Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Council Tool
Bush Hook, 12 In Edge, 36 In L, Hickory (Discontinued)
Mfr # 122-C
Zoro # G4773377
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 36"
- Overall Length 36 in
- Head Material Steel
- Features Oil Quenched For Uniform Hardness And Straightness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 122-C
- Zoro # G4773377
- UPC # 008298305098
- Country of Origin Unknown
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36" |
Overall Length | 36 in |
Cutting Edge Length | 12 in |
Details
Handle Material | Wood |
Head Material | Steel |
Features | Oil Quenched For Uniform Hardness And Straightness |
Handle | Curved |
Cutting Edge | 12 in |
Item | Bush Hook |
Face | Carbon Steel |
Type | Single Edge |
Handle Design | Hickory Wood |
Includes Cushioned Grip | No |
Blade Material | Steel |
Grip Material | None |
Blade Finish | Unfinished |
Includes Sheath | No |
Description
When you need to clear brush or harvest firewood, the Council Tool Bush Hook is the tool for the job. This high-quality bush hook has a 36 in. handle and a 12 in. edge that can cut through wood with ease. The carbon steel head of this ax has been oil quenched for uniform hardness and straightness. Designed to last, this single edge bush hook has a curved hickory handle measuring 36". The handle is made of strong hickory wood and provides exceptional grip even when wet or dirty. When it comes to clearing land, harvesting firewood, or cutting branches, there is no better choice than the Council Tool Bush Hook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.