Shop All Knockout Hole Punches
Council Tool
Back-Out Punch, w/ Handle, 1/2 x 15 In L
Mfr # BO500
Zoro # G4299066
original price:
$82.52
23% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1/2 in
- Material Wood Handle
- Size 15"L
- Function Used For Driving Out Bolts, Rivets, And Pins
- Type w/ Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # BO500
- Zoro # G4299066
- UPC # 008298407419
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/2 in |
Size | 15"L |
Overall Length | 15 in |
Head Length | 8 5/8 in |
Nose Length | 1/2 in |
Taper Length | 1 in |
Nose Diameter | 1/2 in |
Tip Diameter | 1/2 in |
Details
Material | Wood Handle |
Item | Back-Out Punches |
Function | Used For Driving Out Bolts, Rivets, And Pins |
Type | w/ Handle |
Features | 15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-55 |
Head Weight | 3 lb |
Head Material | Steel |
Handle Material | Wood |
Nose Shape | Round |
Non-Sparking | No |
Tether Ready | No |
Hammer Type | Pin Removing Hammer |
Description
The Council Tool BO500 Back-Out Punch is the essential tool for knocking out bolts, rivets, and pins. With a 1/2 in. hole size, this back-out punch is designed to drive out bolts, rivets, and pins with ease. It has a 15"L wood handle for added comfort and control while working. The Council Tool Knockout Hole Punch will make your job easier when you need to remove bolts or other fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 36 mm Combination Wrench (WCB24036)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L (BO875)
- GREENLEE Greenlee Punchset 36690 (36690)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Punch (5136AV)
- Council Tool Electrical Tools