Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Axe, Wood, 3'L
Mfr # 38PE136 NFES
Zoro # G403669009
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 36 in
- Overall Length 3 ft
- Head Material Steel
- Features Axe Head is Hydraulically Seated onto Handle and Secured with a Serrated Aluminum Wedge, Hand Sharpened, Single Bit Edge and Mattock Blade, The Interior Detail of the Eye is Tapered and Allows for a Strong Mechanical Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Council Tool
- MFR # 38PE136 NFES
- Zoro # G403669009
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Head Length | 13 in |
Blade Width | 4 in |
Cutting Edge Length | 4 in |
Blade Length | 13 in |
Description
Pulaski Axe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- NON STOP AUTO TOOLS 19mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71019)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 2" (HML.15/16)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- COUNCIL TOOL Axe, Sharpened, 19 in.L, 4 in. Cutting Edge (JP20HB19C)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- Council Tool Hammers and Striking Tools