Shop All Cutter Parts
Council Tool
Axe Handle, Wood, 36 In, For 212
Mfr # 70-009
Zoro # G4770403
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Wood
- Includes Wedge
- For Use With Mfr. Model No. 212
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Council Tool
- MFR # 70-009
- Zoro # G4770403
- UPC # 008298700114
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 in |
Details
Material | Wood |
Includes | Wedge |
Item | Replacement Axe Handle |
For Use With | Mfr. Model No. 212 |
Handle Type | Straight |
Type | Single Bit |
Impact Rated | No |
For Use With Mfr. Model Number | 70-009 |
Compatible with Manufacturer Model Number | 70-009 |
Includes Cushioned Grip | No |
For Maximum Head Weight | 9 lb |
Handle Material | Wood |
Compatible with Manufacturer Model Number [NEW] | 70-009 |
Compatible Manufacturer Part Number | 70-009 |
Compatible with Manufacturer Part Number | 70-009 |
Compatible Manufacturer Model Number | 70-009 |
For Use with Mfr. Model Number | 70-009 |
Description
If you have a cutter with a broken axe handle, the Council Tool 70-009 Replacement Axe Handle is the perfect replacement. Made of solid wood, this 36 in. long replacement handle has a straight design and is easy to install. The wood handle provides durability and longevity for your cutter's blade. This Council Tool Replacement Axe Handle will make an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA ELECTRONIC BOX, 115V (586294002)
- VEGA Mag Screwdriver w/ Bits x 3-1/4 in (MBS75-4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/32 (41614)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- COUNCIL TOOL Axe Handle, Wood, 28 In, For 275P28C (70-005)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- RATCH CUT Pack of 2 replacement cutter wheels for RC375 (RC375-7C)
- Council Tool Hand Tool Parts