Shop All Welding Accessories
Cougartron
Weld Purge Bung Kit, Silicon, Barb 4 mm
Mfr # CP3000
Zoro # G608396311
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon
- Includes (6) Pairs of Bungs, Carry Case, Gas Diffuser, Measuring Tool, Purging Tube, Quick Release Fitting, Quick Start Guide
- Barb Size 4 mm
- Process Purge-N Welding
- Number of Plugs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cougartron
- MFR # CP3000
- Zoro # G608396311
- Country of Origin Denmark
- Category Welding Accessories
Dimensions
Barb Size | 4 mm |
Compatible Pipe Diameter (Minimum) | 4 in |
Compatible Pipe Diameter | 4 in to 1 in |
Compatible Pipe Diameter (Maximum) | 1 in |
Details
Item | Weld Purge Bung Kit |
Material | Silicon |
Includes | (6) Pairs of Bungs, Carry Case, Gas Diffuser, Measuring Tool, Purging Tube, Quick Release Fitting, Quick Start Guide |
Process | Purge-N Welding |
Number of Plugs | 6 |
Description
Weld Purge Bung Kit, Compatible Pipe Diameter (Maximum) 1 in, Compatible Pipe Diameter (Minimum) 4 in, Barb Size 4 mm, Number of Plugs 6, Includes (6) Pairs of Bungs, Carry Case, Gas Diffuser, Measuring Tool, Purging Tube, Quick Release Fitting, Quick Start Guide, Material Silicon, Process Purge-N Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, XL (KH823XL)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- HARRIS Gouging Tip Acet (6290-3G)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- COUGARTRON Machines and Spares (WELC4930)
- COUGARTRON Weld Cleaning and Polishing Fluid, 1 gal (WELC3177)
- COUGARTRON Brushes, PK10 (WELC3149)
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- Cougartron Welding Accessories