Shop All Welding Accessories
Cougartron
Weld Cleaning Fluid, Bottle, 1 gal
Mfr # WELC3175
Zoro # G108232799
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stainless Steel Surface Cleaner
- Container Capacity 1 gal
- Series CGT-350
- Standards None
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cougartron
- MFR # WELC3175
- Zoro # G108232799
- Country of Origin Denmark
- Category Welding Accessories
Details
Item | Weld Cleaning Fluid |
Product Type | Stainless Steel Surface Cleaner |
Container Capacity | 1 gal |
Series | CGT-350 |
Standards | None |
Container Type | Bottle |
Chemical Base | Phosphoric Acid |
Form | Liquid |
Cleaning Functions | For cleaning and passivating welds on stainless steel, Neutralize with CGT-N1 or CGT-N5 after cleaning |
Compatible Material Type | Stainless Steel |
Description
Weld Cleaning Fluid, Product Type Stainless Steel Surface Cleaner, Container Capacity 1 gal, Container Type Bottle, Series CGT-350, Standards None, Chemical Base Phosphoric Acid, Cleaning Functions For cleaning and passivating welds on stainless steel, Neutralize with CGT-N1 or CGT-N5 after cleaning, Compatible Material Type Stainless Steel, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Tip (1-101-7)
- VICTOR Straight Cutting Torch, 36 L, 75 deg. Head (0381-1625)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- COUGARTRON Machines and Spares (WELC4930)
- COUGARTRON Weld Cleaning and Polishing Fluid, 1 gal (WELC3177)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- COUGARTRON Brushes, PK10 (WELC3149)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- PAASCHE Paasche HSSB-22-16 22 in. Hobby-Shop Spray Booth (HSSB-22-16)
- Cougartron Welding Accessories