Shop All Welding Accessories
Cougartron
Neutralizing Fluid, Bottle, 1 gal
Mfr # WELC3176
Zoro # G408415236
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Standards None
- Product Type Neutralizing Solution
- pH (Maximum) 8.4 pH
- Series CGT-N1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cougartron
- MFR # WELC3176
- Zoro # G408415236
- Country of Origin United States
- Category Welding Accessories
Details
Item | Neutralizing Fluid |
Container Type | Bottle |
Standards | None |
Product Type | Neutralizing Solution |
pH (Maximum) | 8.4 pH |
Series | CGT-N1 |
Form | Liquid |
Cleaning Functions | Removes traces of acidity from metal surfaces after weld cleaning, polishing or marking |
Container Capacity | 1 gal |
Description
Neutralizing Fluid, Product Type Neutralizing Solution, Container Capacity 1 gal, Container Type Bottle, Series CGT-N1, Standards None, Cleaning Functions Removes traces of acidity from metal surfaces after weld cleaning, polishing or marking, Form Liquid, pH (Maximum) 8.4 pH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER309L-045-30)
- VICTOR Gas Regulator, Single Stage, CGA-580, 500 psi, Use With: Inert (0781-9135)
- WELLER Support For Wmrt Micro Tweezers Wmrth (T0051514699N)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- COUGARTRON Machines and Spares (WELC4930)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- COUGARTRON Brushes, PK10 (WELC3149)
- COUGARTRON Weld Cleaning and Polishing Fluid, 1 gal (WELC3177)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- BURRELL SCIENTIFIC Thermocouple Welder, 115V, 28A (073-077-00-00)
- Cougartron Welding Accessories