Shop All Welding Accessories
Cougartron
Marking Fluid, Bottle, Capacity 1 pt
Mfr # WELC3115
Zoro # G508415228
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neutralizing Fluid
- Series CGT-S1
- Container Type Bottle
- Standards None
- Compatible Material Type Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cougartron
- MFR # WELC3115
- Zoro # G508415228
- Country of Origin Germany
- Category Welding Accessories
Details
Item | Marking Fluid |
Includes | Neutralizing Fluid |
Series | CGT-S1 |
Container Type | Bottle |
Standards | None |
Compatible Material Type | Aluminum, Stainless Steel |
Product Type | Marking Fluid |
Clean Up Method | Apply CGT-N1 Neutralizing Fluid Immediately After Marking Process |
Container Capacity | 500 mL |
Compatible with Manufacturer Model Number | WELC4045, WELC4229, WELC4930 |
Compatible Manufacturer Part Number | WELC4045, WELC4229, WELC4930 |
Compatible with Manufacturer Model Number [NEW] | WELC4045, WELC4229, WELC4930 |
Compatible with Manufacturer Part Number | WELC4045, WELC4229, WELC4930 |
Compatible Manufacturer Model Number | WELC4045, WELC4229, WELC4930 |
For Use with Mfr. Model Number | WELC4045, WELC4229, WELC4930 |
For Use With Mfr. Model Number | WELC4045, WELC4229, WELC4930 |
Description
Marking Fluid, Compatible with Manufacturer Model Number WELC4045, WELC4229, WELC4930, Container Capacity 500 mL, Container Type Bottle, Series CGT-S1, Standards None, Clean Up Method Apply CGT-N1 Neutralizing Fluid Immediately After Marking Process, Compatible Material Type Aluminum, Stainless Steel, Includes Neutralizing Fluid, Product Type Marking Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Welding Hose Kit, 81 PC (18500106)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- MILLER ELECTRIC Welding Connector Kit, Male (042418)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- COUGARTRON Weld Cleaning and Polishing Fluid, 1 gal (WELC3177)
- COUGARTRON Machines and Spares (WELC4930)
- COUGARTRON Brushes, PK10 (WELC3149)
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- SIEVERT Trigger Piezo, Repair Kit (7223-01)
- Cougartron Welding Accessories