Shop All Chemical Neutralizers
Cougartron
Hy Performance Neutralizing Fluid, 2.5gal
Mfr # WELC3187
Zoro # G408232178
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Carboy
- Standards None
- Series CGT-N5
- Absorbent Form Liquid
- Product Type Neutralizing Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cougartron
- MFR # WELC3187
- Zoro # G408232178
- Country of Origin United States
- Category Chemical Neutralizers
Details
Item | Hy Performance Neutralizing Fluid |
Container Type | Carboy |
Standards | None |
Series | CGT-N5 |
Absorbent Form | Liquid |
Product Type | Neutralizing Solution |
Container Capacity | 2.5 gal |
Compatible Material Type | Stainless Steel |
pH (Maximum) | 10.8 pH |
Cleaning Functions | Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces |
Flash Point | 47 Degrees C |
Description
Hy Performance Neutralizing Fluid, Product Type Neutralizing Solution, Container Capacity 2.5 gal, Container Type Carboy, Series CGT-N5, Standards None, Cleaning Functions Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces, Compatible Material Type Stainless Steel, Flash Point 47 Degrees C, Form Liquid, pH (Maximum) 10.8 pH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Livestock Guardian Dog On Duty Do Not Enter, Landscape (OS-WS-D-57-L-12233)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- Cougartron Spill Control Supplies