Shop All Chemical Neutralizers
Cougartron
Hy Performance Neutralizing Fluid, 1 pt
Mfr # WELC3165
Zoro # G708232182
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Liquid
- Container Capacity 16 oz
- Process Electrochemical Marking
- Container Type Bottle
- Features Electropolishing, Marking Process, Strong Ready-To-Use Formula for all Stainless Steel Surfaces, The Fluid is Water-Based and Does not Contain Solvents or Phosphorus, Weld Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cougartron
- MFR # WELC3165
- Zoro # G708232182
- Country of Origin Denmark
- Category Chemical Neutralizers
Details
Absorbent Form | Liquid |
Container Capacity | 16 oz |
Process | Electrochemical Marking |
Container Type | Bottle |
Features | Electropolishing, Marking Process, Strong Ready-To-Use Formula for all Stainless Steel Surfaces, The Fluid is Water-Based and Does not Contain Solvents or Phosphorus, Weld Cleaning |
Item | Hy Performance Neutralizing Fluid |
Product Type | Neutralizing Solution |
Series | CGT-N5 |
Standards | None |
pH (Maximum) | 10.8 pH |
Compatible Material Type | Stainless Steel |
Cleaning Functions | Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces |
Flash Point | 47 Degrees C |
Description
Hy Performance Neutralizing Fluid, Product Type Neutralizing Solution, Container Capacity 16 oz, Container Type Bottle, Series CGT-N5, Standards None, Cleaning Functions Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces, Compatible Material Type Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 19 Oz Aluminized Thermonol Glove 14In, PR (ATH 210-14 F)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4032-S (7))
- VIKING Open Road 150D Suit - Black (2900BK-L)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- COUGARTRON Hy Performance Neutralizing Fluid, 2.5gal (WELC3187)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- BASE EATER Base Spill Kit (4901-005)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- Cougartron Spill Control Supplies