Shop All Computer Enclosure Accessories
Cougar
Cougar MG120 Case MATX Mico-Tower with Solid Side & Clear Front Panel
Mfr # MG120
Zoro # G603970165
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cougar
- MFR # MG120
- Zoro # G603970165
- UPC # 192554001081
- Country of Origin China
- Category Computer Enclosure Accessories
Description
MG120 sports an attractive and compact design with a darkmirror transparent front panel. It supports six cooling fans and three radiators. With an elegant look, a highly functional design and a durable construction, this case delivers great value you want.
Specifications- Case Form Factor: Mini Tower
- Motherboard Type: Mini ITX / Micro ATX
- I/O Panel: USB3.0 x 1, USB2.0 x 1, Mic x 1 / Audio x 1, Reset Button
- 3.5" Drive Bay: 2
- 2.5" Drive Bay: 2+2 (converted from 3.5" drive bays) / (2 SSD trays in.cluded)
- Expansion Slots: 4
- Front: 140mm x 2 / 120mm x 3
- Top: 140mm x 2 / 120mm x 2
- Rear: 120 mm x 1
- Max. Graphics Card Length: 330 (mm) / 12.99 (in)
- Max. CPU Cooler Height: 175 (mm) / 6.89 (in)
- PSU: Standard ATX PS2
- Dimensions (WxHxD): 210 x 415 x 400 (mm)
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-SC)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD2U24E608 2U Rackmount Black Steel Chassis (RM-DD2U24E608)
- HD HD NPT3196MNL1 Omega National Wood Pullout Tray Divider - 12 in. (NPT3196MNL1)
- SABRENT 2.5 in. To 3.5 in. Internal Hard Disk Drive Mounting Bracket Kit (BK-HDDH)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- Cougar Computer Enclosure Accessories