Cougar

Cougar ARMOR TITAN PRO-3MTITANS.0001 170 deg Continuous Reclining with Full Steel Frame 160 kg Orange & Black Gaming Chair


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Reclining Game Chair
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cougar
  • MFR # ARMOR TITAN PRO (3MTITANS.0001)
  • Zoro # G103711183
  • UPC #
    192554001371
  • Country of Origin China
  • Category Gaming Chairs

Details

Style Reclining Game Chair

Description

170 deg Continuous Reclining with Full Steel Frame 160 kg Orange & Black Gaming Chair

ARMOR TITAN PRO is the perfect gaming throne for those who want to enjoy their games in absolute comfort while enjoying a visually attractive gaming chair. Endowed an extra-large build and with support for up to 160kg, plenty of adjustment options and top-quality materials, if you're looking for the best gaming chair, you're looking for ARMOR TITAN PRO!

Features
  • High grade materials for exceptional performance
  • Superior in durability and reliability
Specifications
  • Color: Orange & Black
  • Angle: 170 deg
  • Frame Construction: Steel
  • Back Height: 34.64"
  • Shoulder Width: 24.40"
  • Seat Width: 23.62"
  • Material: PVC Leather
  • Capacity: 160 kg
  • Weight: 78 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.