Shop All Specialty Wipes
Cottonelle
Wipe, Flushable, Freshcare 8PK
Mfr # KCC35970CT
Zoro # G802500514
original price:
$56.19
4% off
new price: $53.59
/pk 8, $6.70/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7.25" x 5"
- Cleaner Container Type Pack
- Height 5.5"
- Wipes per Container 42
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # KCC35970CT
- Zoro # G802500514
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 7.25" x 5" |
Height | 5.5" |
Width | 3.5" |
Depth | 3.1" |
Details
Item | Flushable Wet Wipes |
Cleaner Container Type | Pack |
Wipes per Container | 42 |
Color | White |
Features | Flushable; Quick Drying; Sewer-safe; Septic Safe; Wavy CleanRipple Texture |
Description
Cottonelle Flushable Wipes are 100 percent flushable and made from fibers that are sewer-safe and septic-safe. Wipes remove odor-causing bacteria with a CleaningRipples Texture and offer a large, dual-layer wipe to clean better vs. using dry toilet paper alone. They are hypoallergenic, alcohol-free, paraben-free and dye-free with no harsh chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANMAX Zoom Lightweight Upright Vacuum with 2 Speeds (ZM-500)
- STRUCTRON Duo Broom, 36", 60" Yellow FGL Handle (82706)
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- JFLINT Mr Hard Water Protectant Sealant 8 oz (SEAL - 108)
- COTTONELLE Flushable Wet Wipes, Zip Pack Refill, White, 5 x 7.25, 252PK (43541)
- READ/RIGHT Read Right, Allscreen Screen Cleaning Kit, 50 Wipes, 1 Microfiber Cloth (RR15039)
- LAGASSE Chix® Masslinn® Dust Cloths - 24"w x 24"d - (CHI0911)
- KIMTECH Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (KCC 34743)
- READ RIGHT Cleaning Wipes, 5 x 5", 80 Pack (REARR1301)
- ARMOR ALL Cleaning Wipes 30Ct (17497)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bag, PK2 (RG099882)
- Cottonelle Specialty Wipes