Shop All Toilet Paper
Cottonelle
Bathroom Tissue, White, 4 PK
Mfr # KCC12456
Zoro # G301845734
product price: $62.79
/pk 4, $15.70/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 4.20" x 4"
- Color White
- Features Soft; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # KCC12456
- Zoro # G301845734
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.20" x 4" |
Details
Item | Clean Care Bathroom Tissue |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft; Durable |
Description
This premium commercial toilet paper makes a great impression on your employees and visitors to elevate satisfaction and give them the comforts of home. Each pure white sheet is cushioned for extra comfort, care and cleanliness. Plus, this toilet paper is FSC certified so you'll know you're doing something smart for the environment and for your business. Bathroom guests will use less toilet tissue since Cottonelle Ultra Soft Bathroom Tissue is super-absorbent, and each white square is 4-1/5" x 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL (KL)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- LORELL Wraparound Floor Savers, Gray, PK100 (00126)
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- COTTONELLE Standard, 451 Sheets, White, 20 PK (13135)
- COTTONELLE Bathroom Tissue, White, 20 PK (KCC13135)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- COTTONELLE 2-Ply White Bulk Toilet Paper Standard Toilet Paper Rolls , 451-Sheets/Roll, 20PK (13135)
- COTTONELLE Pack, 284 Sheets, White, 36 PK (54167)
- COTTONELLE Pack, 284 Sheets, White, 48 PK (54151)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- Cottonelle Toilet Paper