Shop All Toilet Paper
Cottonelle
Standard, 451 Sheets, White, 20 PK
Mfr # 13135
Zoro # G4070925
product price: $33.49
/pk 20, $1.67/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 451
- Color White
- Sheet Size 4.06 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # 13135
- Zoro # G4070925
- UPC # 36000131352
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4.06 in x 4 in |
Sheet Width | 4.1" |
Roll Diameter | 4.6" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 451 |
Color | White |
Shop By | New Products |
Features | For Business—Packaged for commercial use. |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Cottonelle® Two-Ply Bathroom Tissue,Septic Safe, White, 451 Sheets/Roll, 20 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Blower Wheel, Washer, Spacer & Nut (510124)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill, 4 PK (FG4015431)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC54165CT)
- COTTONELLE Ultra ComfortCare Toilet Paper 12 Rolls 268 sheet 4 in. (54165)
- COTTONELLE Ultra CleanCare Toilet Paper 12 Rolls 310 sheet (54151)
- COTTONELLE Pack, 284 Sheets, White, 36 PK (54167)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 12 PK (12456 PACK)
- SOFPULL Bathroom Tissue, White, 6 PK (GPC19510)
- Cottonelle Toilet Paper