Shop All Toilet Paper
Cottonelle Professional
Cottonelle Professional Individually-Wrapped 451 Sheet Toilet Paper Roll, 20PK
Mfr # 5002TP13135
Zoro # G110804960
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cottonelle Professional
- MFR # 5002TP13135
- Zoro # G110804960
- Country of Origin United States
- Category Toilet Paper
Description
Give your restrooms a touch of luxury with the Cottonelle Professional individually-wrapped toilet paper roll. Each roll contains 451 sheets and features a strong 2-ply construction. The tissue is soft to the touch and gentle to use making it the perfect addition to your upscale establishment. Superior absorbent material ensures that each patron uses less toilet paper each trip increasing the amount of time between refills. Fewer refills let your staff maximize their productivity elsewhere. Additionally these rolls come individually wrapped for your convenience so you can store them in restroom stalls under sink cabinets on countertops and in supply closets. Plus the wrapper protects the roll and keeps a clean sanitary product every time. This toilet paper is compatible with universal standard toilet paper dispensers. Worried about waste? This toilet paper roll is constructed from 25% recycled fiber content and meets EPA guidelines for minimum post-consumer waste content making it an environmentally-friendly option for your establishment. Overall Dimensions: Length: 4 1/8in Width: 4in Core Diameter: 1 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- KRAFT TOOL Wood Curb Brush, 12 (CC169)
- KIMBERLY-CLARK Scott Control Hygienic Bath Tissue, 2-Ply, 250/Pack, 36/Carton - (48280)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, Non-perforated, Compact Case (1,000'/Roll, 4 Rolls) (03148)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- TORK Bath Tissue, Jumbo, 1-Ply, 3-9/16inx1000', 12/CT, White; TISSUE, JRT, UNIV, 2PLY, 9in (TJ0922A)
- SCOTT Rapid-Dissolve, Standard, 231 Sheets, White, 48 PK (47617)
- CAMCO 40274 Rv & Marine Toilet Tissue 2 Ply (6810733)
- TEMPLETON JRT Jumbo Bath Tissue, White (TE2475000)
- Cottonelle Professional Toilet Paper