Shop All Hand Wipes
Cottonelle
Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8
Mfr # 10358CT
Zoro # G6082725
product price: $82.79
/pk 8, $10.35/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 168
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Application - First Aid and Wound Care Skin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # 10358CT
- Zoro # G6082725
- UPC # 10036000103585
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 5" |
Length | 7.25" |
Details
Packaging Type | Pack |
Wipes per Container | 168 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Application - First Aid and Wound Care | Skin |
Industry Type | Hand/Body Wet Wipe |
Application | Personal Wipe |
Package Type | Pack |
Material | Paper |
Item | Towels & Wipes |
Number of Plies | 1 |
Description
Cottonelle® Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack,8 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80 Dispenser Box, 160 Sheets, Super Heavy Absorbency, 11 in x 16 3/4 in, Blue (41041)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack (10358)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- ANTI-SEIZE TECHNOLOGY Hand Cleaning Wipes, 12"L x 9-1/2"W, 70 Wipes (49370)
- Cottonelle Hand Wipes