Shop All Hand Wipes
Cottonelle
Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack
Mfr # 10358
Zoro # G6081160
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 168
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # 10358
- Zoro # G6081160
- UPC # 36000103588
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7.25" |
Width | 5" |
Details
Packaging Type | Pack |
Wipes per Container | 168 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Material | Paper |
Application - First Aid and Wound Care | Skin |
Application | Personal Wipe |
Item | Towels & Wipes |
Industry Type | Hand/Body Wet Wipe |
Package Type | Pack |
Number of Plies | 1 |
Description
Cottonelle® Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 12 in, Unscented (DR670.0812.20)
- READ RIGHT Disinfecting Phone Wipes (REARR1403)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- HERCULES Hercules® 12 in. x 10 in. Multi-Purpose Jobsite Wipes, Dispenser Tub of 70 Towels (45333)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- AMERCAREROYAL Baby Wipes Refill Pack, White, 80 Wipes, PK12 (RPP RPBWUR-80)
- Cottonelle Hand Wipes