Shop All Hand Wipes
Cottonelle
Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8
Mfr # KCC 36734CT
Zoro # G4593861
product price: $34.49
/pk 8, $4.31/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 42
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # KCC 36734CT
- Zoro # G4593861
- UPC # 36000367348
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 3 3/4" |
Length | 5 1/2" |
Details
Packaging Type | Pack |
Wipes per Container | 42 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Material | Paper |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Application | Personal Wipe |
Application - First Aid and Wound Care | Skin |
Package Type | Pack |
Weight | 7 lbs |
Number of Plies | 1 |
Description
Cottonelle® Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, 8 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Orange (84101024)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- LORELL Clear Sleeve Floor Protectors, Clear, Transparent, 1 1/8", PK100 (00128)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack (10358)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- ZEP Instant Hand Sanitizer Gel, PK4 (355824)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- Cottonelle Hand Wipes