Shop All Hand Wipes
Cottonelle
Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8
Mfr # KCC 35970CT
Zoro # G4592470
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 84
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cottonelle
- MFR # KCC 35970CT
- Zoro # G4592470
- UPC # 10036000359708
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 3.73" |
Length | 5.5" |
Details
Packaging Type | Pack |
Wipes per Container | 84 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Material | Paper |
Package Type | Pack |
Application | Personal Wipe |
Weight | 10 lbs |
Number of Plies | 1 |
Description
Cottonelle® Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, 8 Pk/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5 x 7 1/4, 168/Pack (10358)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, PK48 (MSC263625)
- Cottonelle Hand Wipes