Shop All Specialty Wipes
Cottonelle
Flushable Wet Wipes, Zip Pack Refill, White, 5 x 7.25, 252PK
Mfr # 43541
Zoro # G409151300
product price: $14.25
/pk 252, $0.06/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wipes Application Personal Wipe
- Wipes per Container 252
- Material Paper
- Features Zip Pack Refill
- Standards EcoLogo Certified; Meets EPA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # 43541
- Zoro # G409151300
- UPC # 36000435412
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 5" |
Length | 7.25" |
Details
Item | Towels & Wipes |
Wipes Application | Personal Wipe |
Wipes per Container | 252 |
Material | Paper |
Features | Zip Pack Refill |
Standards | EcoLogo Certified; Meets EPA standards |
Color | White |
For Use On | Skin |
Packaging Type | Resealable Refill Pack |
Description
The Cottonelle flushable wet wipe is 100% flushable and is endorsed by the WasteWater Utility JEA. Designed for toilets and tested with plumbers. The wipe begins breaking down immediately after flushing. Stored in a resealable pack to preserve freshness and moisture. Provides freshness you can feel with Cleaning Ripples and Cleansing Water for a complete clean. Fibers are free of plastic and are sewer-and septic-safe. Alcohol-, paraben-, and dye-free with no harsh ingredients.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- COTTONELLE Wipe, Flushable, Freshcare 8PK (KCC35970CT)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 8/Cs (06151)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- GUARDSMAN Protect & Preserve Leather Care Wipes, 20PK (470600)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-SA)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- Cottonelle Specialty Wipes