Shop All Toilet Paper
Cottonelle
Bathroom Tissue, White, 20 PK
Mfr # KCC13135
Zoro # G307199541
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 4" x 4"
- Color White
- Features Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cottonelle
- MFR # KCC13135
- Zoro # G307199541
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4" |
Details
Item | Professional Standard Roll Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft |
Description
Standard roll bathroom tissue is the ideal choice for elevating guest satisfaction and delivering the comforts of home This soft, twoply bathroom tissue is individually wrapped for enhanced hygiene EZtohandle package design with zipoff top and spacesaver packaging allows easy opening and storage Tissue meets EPA standards for minimum postconsumer materials It is FSC certified and meets EPA guidelines for minimum postconsumer waste content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- GREEN EARTH FASTDRAW Natural Degreaser, 67.6 fl oz (2.1 quart) Clean (BET1984700)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405EA)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- COTTONELLE 2-Ply White Bulk Toilet Paper Standard Toilet Paper Rolls , 451-Sheets/Roll, 20PK (13135)
- COTTONELLE Standard, 451 Sheets, White, 20 PK (13135)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 12 PK (12456 PACK)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC54165CT)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- Cottonelle Toilet Paper