Shop All Toilet Paper
This Product is Discontinued
Cottonelle
2 Ply Ply, White, 48 PK (Discontinued)
Mfr # 48605
Zoro # G5080833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Green Certification or Other Recognition FSC Certified
- Roll Type Standard
- Series Ultra ComfortCare
- Sheets per Roll 142 Sheets
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cottonelle
- MFR # 48605
- Zoro # G5080833
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.82" x 4" |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | FSC Certified |
Roll Type | Standard |
Series | Ultra ComfortCare |
Sheets per Roll | 142 Sheets |
Ply | 2 Ply |
Color | White |
Description
Ultra ComfortCare Toilet Paper,Sof,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.